
Carriage Bolt, Square Neck, 14 (Coarse), 1-1/4 in L, 18-8 Stainless Steel, 25 PK
Mfr # 09222
Zoro # G802514771
product price:Â $83.35
/pk 25, $3.33/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
14 (Coarse)
Fastener Length
1-1/4 in
Material
18-8 Stainless Steel
Neck Type
Square
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09222
Zoro #
G802514771
UPC #
738287092226
Country of Origin
United States
Dimensions
Thread Size
14 (Coarse)
Fastener Length
1-1/4 in
Thread Length
Full
Diameter
7/16"
Details
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
18-8
Style
Bumper Bolt
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.