
Carriage Bolt, Square Neck, 16 (Coarse), 1-1/2 in L, Steel, Chrome, 5 PK
Mfr # 74142
Zoro # G502521567
product price:Â $24.75
/pk 5, $4.95/eaKey Features
Thread Size
16 (Coarse)
Material
Steel
Finish
Chrome
Neck Type
Square
Thread Length
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74142
Zoro #
G502521567
UPC #
738287741421
Country of Origin
United States
Dimensions
Thread Size
16 (Coarse)
Fastener Length
1-1/2 in
Thread Length
Full
Diameter
3/8"
Details
Material
Steel
Finish
Chrome
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch
Head Style
Carriage
Hardness
Grade 5
Style
Bumper Bolt
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.