Carriage Bolt, Square Neck, 16 (Coarse), 2 in L, Steel, Zinc Plated, 100 PK

  • Mfr # 07502

  • Zoro # G902514374


product price:  $91.99
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Thread Size
16 (Coarse)
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07502
Zoro #
G902514374
UPC #
738287075021
Country of Origin
China

Dimensions

Thread Size
16 (Coarse)
Fastener Length
2 in
Thread Length
Full
Diameter 1
3/8"
Diameter 2
27/32"
Square-Depth
7/32"

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 5
Material Grade/Class
Grade 5
Thread Type
Coarse

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products