
Carriage Bolt, Square Neck, 16 (Coarse), 3 in L, Steel, Zinc Plated, 6 PK
Mfr # 34908
Zoro # G702519166
product price:Â $4.99
/pk 6, $0.83/ea
Sold in multiples of 2 for $9.98
Key Features
Grade 2 Material Grade/Class
Thread Size
16 (Coarse)
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34908
Zoro #
G702519166
UPC #
738287349085
Country of Origin
China
Dimensions
Thread Size
16 (Coarse)
Fastener Length
3 in
Thread Length
Full
Diameter 1
3/8"
Diameter 2
27/32"
Square-Depth
7/32"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch
Head Style
Carriage
Hardness
Grade 2 / A307
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
Grade 2
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.