Shop MIDWEST FASTENER
See all product information
Create Account
Carriage Bolt, Square Neck, 16 (Coarse), 3/4 in L, Steel, Zinc Plated, 100 PK
- Mfr # 07497
- Zoro # G202514548
product price:Â
$
55.99
/pk of 100, $0.56/ea
Key Features
Grade 5 Material Grade/Class
Thread Size
16 (Coarse)
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07497
- Zoro #
- G202514548
- UPC #
- 738287074970
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 5
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Head Style
- Carriage
- Hardness
- Grade 5
Dimensions
- Thread Size
- 16 (Coarse)
- Fastener Length
- 3/4 in
- Thread Length
- Full
- Diameter 1
- 3/8"
- Diameter 2
- 27/32"
- Square-Depth
- 7/32"
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.