
Carriage Bolt, Square Neck, 16 (Coarse), 4-1/2 in L, Steel, Zinc Plated, 5 PK
Mfr # 34922
Zoro # G702518763
product price:Â $4.95
/pk 5, $0.99/ea
Sold in multiples of 2 for $9.90
Key Features
Grade 2 Material Grade/Class
Thread Size
16 (Coarse)
Fastener Length
4-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34922
Zoro #
G702518763
UPC #
738287349221
Country of Origin
China
Dimensions
Thread Size
16 (Coarse)
Fastener Length
4-1/2 in
Thread Length
Full
Diameter 2
27/32"
Diameter 1
3/8"
Square-Depth
7/32"
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.