Carriage Bolt, Square Neck, 18 (Coarse), 1 in L, 18-8 Stainless Steel, 8 PK

  • Mfr # 65002

  • Zoro # G302519726


product price:  $7.59
/pk 8, $0.95/ea

Key Features

Thread Size
18 (Coarse)
Material
18-8 Stainless Steel
Neck Type
Square
Thread Length
Full
Head Style
Carriage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65002
Zoro #
G302519726
UPC #
738287650020
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
18 (Coarse)
Fastener Length
1 in
Thread Length
Full
Diameter 2
23/32"
Diameter 1
5/16"
Square-Depth
3/16"

Details

Material
18-8 Stainless Steel
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
18-8

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products