
Carriage Bolt, Square Neck, 18 (Coarse), 2-1/2 in L, Steel, Zinc Plated, 12 PK
Mfr # 34886
Zoro # G802519103
product price:Â $5.99
/pk 12, $0.50/ea
Sold in multiples of 2 for $11.98
Key Features
Grade 2 Material Grade/Class
Thread Size
18 (Coarse)
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34886
Zoro #
G802519103
UPC #
738287348866
Country of Origin
China
Dimensions
Thread Size
18 (Coarse)
Fastener Length
2-1/2 in
Thread Length
Full
Diameter 1
5/16"
Diameter 2
23/32"
Square-Depth
3/16"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307
Material Grade/Class
Grade 2
Thread Type
Coarse
Thread Style
Fully Threaded
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.