
Carriage Bolt, Square Neck, 18 (Coarse), 6 in L, 18-8 Stainless Steel, 25 PK
Mfr # 50791
Zoro # G402516021
product price:Â $85.99
/pk 25, $3.44/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
18 (Coarse)
Material
18-8 Stainless Steel
Neck Type
Square
Thread Length
Full
Head Style
Carriage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50791
Zoro #
G402516021
UPC #
738287507911
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
18 (Coarse)
Fastener Length
6 in
Thread Length
Full
Diameter 1
5/16"
Diameter 2
23/32"
Square-Depth
3/16"
Details
Material
18-8 Stainless Steel
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
Not Graded
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.