Carriage Bolt, Square Neck, 20 (Coarse), 1-1/2 in L, 18-8 Stainless Steel, 50 PK

  • Mfr # 50589

  • Zoro # G702514321


product price:  $25.79
/pk 50, $0.52/ea

Key Features

Not Graded Material Grade/Class
Thread Size
20 (Coarse)
Material
18-8 Stainless Steel
Neck Type
Square
Thread Length
Full
Head Style
Carriage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50589
Zoro #
G702514321
UPC #
738287505894
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
20 (Coarse)
Fastener Length
1-1/2 in
Thread Length
Full
Diameter 1
1/4"
Diameter 2
19/32"
Square-Depth
5/32"

Details

Material
18-8 Stainless Steel
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
18-8
Thread Type
Coarse
Material Grade/Class
Not Graded
Thread Style
Fully Threaded

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products