
Carriage Bolt, Square Neck, 20 (Coarse), 3-1/2 in L, Silicon Bronze, 2 PK
Mfr # 931165
Zoro # G802519271
product price: $11.25
/pk 2, $5.63/eaKey Features
Thread Size
20 (Coarse)
Material
Silicon Bronze
Neck Type
Square
Thread Length
Full
Head Style
Carriage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
931165
Zoro #
G802519271
UPC #
719199311650
Country of Origin
China
Dimensions
Thread Size
20 (Coarse)
Fastener Length
3-1/2 in
Thread Length
Full
Diameter
1/4"
Details
Material
Silicon Bronze
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.