Carriage Bolt, Square Neck, 24 (Coarse), 1-1/2 in L, Steel, Zinc Plated, 20 PK

  • Mfr # 60524

  • Zoro # G902522843


product price:  $6.55
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.10

Key Features

Thread Size
24 (Coarse)
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60524
Zoro #
G902522843
UPC #
738287605242
Country of Origin
China

Dimensions

Thread Size
24 (Coarse)
Fastener Length
1-1/2 in
Thread Length
Full
Diameter 1
#10
Diameter 2
1-9/32"

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.