Carriage Bolt, Square Neck, 24 (Coarse), 3/4 in L, 18-8 Stainless Steel, 12 PK

  • Mfr # 78841

  • Zoro # G902521822


product price:  $17.69
/pk 12, $1.47/ea

Key Features

Thread Size
24 (Coarse)
Material
18-8 Stainless Steel
Neck Type
Square
Thread Length
Full
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78841
Zoro #
G902521822
UPC #
738287788419
Country of Origin
China

Dimensions

Thread Size
24 (Coarse)
Fastener Length
3/4 in
Thread Length
Full
Diameter 1
3/16" (#10)
Diameter 2
15/32"
Square-Depth
1/8"
Nominal Size
#10

Details

Material
18-8 Stainless Steel
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch
Head Style
Carriage
Hardness
18-8

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products