Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK

  • Mfr # 930785

  • Zoro # G302521231


product price: $13.69
/pk 2, $6.85/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Material
Steel
Finish
Plain
Thread Length
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930785
Zoro #
G302521231
UPC #
719199307851
Country of Origin
China

Dimensions

Thread Size
M10-1.25
Fastener Length
150 mm
Thread Length
32mm
Diameter 2
19mm
Diameter 1
10mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw
Specifications
DIN 960

Description

The MIDWEST FASTENER - 930785 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and featuring a plain finish, this screw is intended for use in a variety of industrial applications. The screw requires an external hex drive for installation or removal, meaning it needs a wrench or socket of the same shape to be applied.

  • Diameter: The screws have diameters of 10mm and 19mm respectively, intended to be compatible with corresponding hole or nut sizes.
  • Fastener Length: The length of the screw is 150 mm, indicating its potential insertion depth into materials.
  • Finish: Plain finish aims to contribute to durability and corrosion resistance. Compatibility with specific environments or materials may vary.
  • Material Grade/Class: Class 10.9 grade suggests characteristics such as strength, hardness, and resistance properties. Suitability may depend on specific industrial application requirements.
  • System of Measurement: Uses Metric system measurements designed to align with corresponding nut or hole dimensions.
  • Thread Size & Length: Thread size M10-1.25 along with thread length of 32mm is intended to match up well with appropriate nut or hole sizes across different uses.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.