Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 180 mm L, 2 PK

  • Mfr # 930803

  • Zoro # G602521399


product price: $16.15
/pk 2, $8.08/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Material
Steel
Finish
Plain
Thread Length
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930803
Zoro #
G602521399
UPC #
719199308032
Country of Origin
China

Dimensions

Thread Size
M10-1.25
Fastener Length
180 mm
Thread Length
32mm
Diameter 1
10mm
Diameter 2
19mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw
Specifications
DIN 960

Description

The MIDWEST FASTENER - 930803 is a Hex Head Cap Screw, an essential fastener in various industrial applications. Characterized by its hexagonal-shaped head, this screw is designed to securely join materials together in construction, manufacturing, and engineering projects. Made from steel with a plain finish for enhanced durability and corrosion resistance, it adheres to the DIN 960 specifications.

  • Diameter: The diameters are 10mm (Diameter 1) and 19mm (Diameter 2), providing versatility for different material thicknesses.
  • Drive: It requires an external hex drive tool such as a wrench or socket for installation or removal.
  • Fastener Length: With a length of 180 mm from under the head to the end of the screw, it can be inserted deep into materials for secure fastening.
  • Material Grade/Class: Its Class 10.9 grade indicates high strength and hardness properties suitable for demanding industrial applications.
  • System of Measurement: Uses metric system measurements ensuring precise fitting in corresponding nuts or holes.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.