Zoro Homepage

Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK

  • Mfr # 930821

  • Zoro # G202521416


product price: $19.65
/pk 4, $4.91/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Fastener Length
80 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930821
Zoro #
G202521416
UPC #
719199308216
Country of Origin
China

Dimensions

Thread Size
M12-1.50
Fastener Length
80 mm
Thread Length
30mm
Diameter 1
12mm
Diameter 2
21mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw
Specifications
DIN 960

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products