Shop MIDWEST FASTENER
See all product information
Create Account
Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK
- Mfr # 933004
- Zoro # G202522550
product price:Â
$
14.65
/pk of 2, $7.33/ea
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Head Style
Flange Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 933004
- Zoro #
- G202522550
- UPC #
- 719199330040
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Black Phosphate
- Thread Direction
- No Thread
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Type
- Flange Bolt
- Hardness
- Class 10.9
- Specifications
- DIN 6921
Dimensions
- Thread Size
- M14-2.00
- Fastener Length
- 100 mm
- Diameter 2
- 21mm
- Length 1
- 100mm
- Thread Length
- 34mm
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.