Zoro Homepage

Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK

  • Mfr # 73865

  • Zoro # G202520389


product price: $15.45
/pk 3, $5.15/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Material
Steel
Finish
Plain
Standards
DIN 931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73865
Zoro #
G202520389
UPC #
738287738650
Country of Origin
China

Dimensions

Thread Size
M16-2.00
Fastener Length
80 mm
Thread Length
38mm
Diameter 2
27mm
Diameter 1
16mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Standards
DIN 931
Item
Hex Head Cap Screw
Specifications
DIN 931

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.