
Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK
Mfr # 932928
Zoro # G102522476
product price: $4.49
/pk 6, $0.75/eaSold in multiples of 3 for $13.47
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932928
Zoro #
G102522476
UPC #
719199329280
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Fastener Length
40 mm
Thread Length
18mm
Diameter 2
11mm
Length 1
40mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Class 10.9
Specifications
DIN 6921
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.