Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK

  • Mfr # 932941

  • Zoro # G902522546


product price:  $6.95
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.90

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932941
Zoro #
G902522546
UPC #
719199329419
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
12 mm
Thread Length
Full
Diameter 2
15mm
Length 1
12mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Class 10.9
Specifications
DIN 6921

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.