Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK
- Mfr # 73546
- Zoro # G902523376
product price:Â
$
13.35
/pk of 5, $2.67/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.00
Material
Steel
Finish
Zinc Plated
Thread Length
25mm to 50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73546
- Zoro #
- G902523376
- UPC #
- 738287735468
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Cap Screw
- Specifications
- DIN 961 or DIN 960
Dimensions
- Thread Size
- M10-1.00
- Fastener Length
- 50 mm
- Thread Length
- 25mm to 50mm
- Diameter 2
- 19mm
- Diameter 1
- 10mm
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.