Shop MIDWEST FASTENER
See all product information
Create Account
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK
- Mfr # 50503
- Zoro # G202518584
product price:Â
$
33.79
/pk of 10, $3.38/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Material
Steel
Finish
Zinc Plated
Standards
DIN 931
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50503
- Zoro #
- G202518584
- UPC #
- 738287505030
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Specifications
- DIN 931
Dimensions
- Thread Size
- M14-2.00
- Fastener Length
- 100 mm
- Thread Length
- 34mm
- Diameter 1
- 14mm
- Diameter 2
- 25mm
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.