Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M16-2.00 Flange Bolt, Steel, 140 mm L, 2 PK

  • Mfr # 933183

  • Zoro # G102522544


product price: $22.35
/pk 2, $11.18/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Material
Steel
Thread Direction
No Thread
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933183
Zoro #
G102522544
UPC #
719199331832
Country of Origin
China

Dimensions

Thread Size
M16-2.00
Fastener Length
140 mm
Length 1
140mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Class 8.8
Type
Flange Bolt

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.