Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 25 mm L, 10 PK
- Mfr # 933063
- Zoro # G502522595
product price:Â
$
4.99
/pk of 10, $0.50/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
Diameter 2
11mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 933063
- Zoro #
- G502522595
- UPC #
- 719199330637
- Country of Origin
- China
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 25 mm
- Diameter 2
- 11mm
- Diameter 1
- 6mm
- Length 1
- 25mm
- Thread Length
- 18mm
Details
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Specifications
- DIN 6921
- Hardness
- Class 8.8
- Type
- Flange Bolt
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.