Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK

  • Mfr # 50426

  • Zoro # G202517990


product price:  $11.15
/pk 50, $0.22/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
40 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50426
Zoro #
G202517990
UPC #
738287504262
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm
Thread Length
40mm
Diameter 1
6mm
Diameter 2
11mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Standards
DIN 933
Item
Hex Head Cap Screw
Specifications
DIN 933

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.