Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK

  • Mfr # 51321

  • Zoro # G202514418


product price:  $20.59
/pk 50, $0.41/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.00
Material
Steel
Finish
Zinc Plated
Thread Length
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51321
Zoro #
G202514418
UPC #
738287513219
Country of Origin
China

Dimensions

Thread Size
M8-1.00
Fastener Length
35 mm
Thread Length
35mm
Diameter 1
8mm
Diameter 2
15mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Specifications
DIN 961

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.