Zoro Homepage

Class 9.8, 28 mm L, 10 PK

  • Mfr # 72148

  • Zoro # G502525961


product price: $8.35
/pk 10, $0.84/ea

Key Features

External Hex Drive
Class 9.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M1
Fastener Length
28 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72148
Zoro #
G502525961
UPC #
738287721485
Country of Origin
China

Dimensions

Thread Size
M1
Fastener Length
28 mm
Diameter 1
6mm
Diameter 2
9mm
Thread Length
Full

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 9.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Point type
Dog Point
dia3
19mm

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products