Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 1/4 in Dia, Stainless Steel

  • Mfr # 75822

  • Zoro # G902519805


product price: $13.99
/pk 3, $4.66/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Single Hole
Pin Diameter
1/4 in
Basic Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75822
Zoro #
G902519805
UPC #
738287758221
Country of Origin
India

Dimensions

Pin Diameter
1/4 in
Shank Length
3 in
Pin Dia.
1/4 in
Fastener Length
3 in
Diameter 2
3/32"
Diameter 1
1/4"
Length 1
3"

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Single Hole
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
18-8
Type
Clevis Pin
Hardness
18-8
Style
Single Hole

Description

A clevis pin is a type of fastener that will allow rotation of the connected parts about the axis of the pin. A clevis pin consists of a head, shank and hole. The hole passes through the shank at the opposite end of the pin from the head. A cotter pin is inserted through the hole to keep the clevis pin in place after assembly of the parts to be fastened.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.