Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Clamp, Conduit Use, Steel, Zinc

  • Mfr # 66586

  • Zoro # G702505411


product price: $11.55
/pk 6, $1.93/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Length
0.7 in
Type
Wire Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66586
Zoro #
G702505411
UPC #
738287665864
Country of Origin
China

Dimensions

Length
0.7 in
Diameter
3/16"
Length 1
0.7"

Details

Item
Clamp
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Type
Wire Clip
Application
Wall|Stud|Ceiling
Style
Conduit Clip

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.