
Conical Plug, 1-1/2" L, Nylon
Mfr # 4288
Zoro # G207684871
product price: $7.55
/eaKey Features
Anchor Length
1-1/2"
Thread Size
1/4"-16
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4288
Zoro #
G207684871
UPC #
738287042887
Country of Origin
United States
Dimensions
Anchor Length
1-1/2"
Thread Size
1/4"-16
Details
Item
Conical Plug
Material
Nylon
Description
MIDWEST FASTENER Conical Anchor, 516 in Dia, Thread Size 1416, 112 in L, Plastic, Suitable for 14 x 112 in Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.