Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Plug, 1-1/2" L, Plastic, 2000 PK

  • Mfr # 07900

  • Zoro # G202506031


product price: $50.15
/pk 2000, $0.03/ea

Key Features

Anchor Diameter
#14 to #16
Anchor Length
1-1/2"
Thread Size
#14 to #16
Material
Plastic
Diameter
#14 to #16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07900
Zoro #
G202506031
UPC #
738287079005
Country of Origin
China

Dimensions

Anchor Diameter
#14 to #16
Anchor Length
1-1/2"
Thread Size
#14 to #16
Diameter
#14 to #16
Length 1
1-1/2"
Nominal Size
#14-#16

Details

Item
Conical Plug
Material
Plastic
Style
Conical Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.