Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Plug, 7/8" L, Plastic, 100 PK

  • Mfr # 04286

  • Zoro # G602506013


product price: $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78

Key Features

Anchor Diameter
#8 to #10
Anchor Length
7/8"
Material
Plastic
Diameter
#8 to #10
Length 1
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04286
Zoro #
G602506013
UPC #
738287042863
Country of Origin
China

Dimensions

Anchor Diameter
#8 to #10
Anchor Length
7/8"
Diameter
#8 to #10
Length 1
7/8"
Nominal Size
#8-#10

Details

Item
Conical Plug
Material
Plastic
Style
Conical Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.