Connector Bolt, 1/4"-20, 1-1/4" L, Alloy Steel, Zinc Plated, 20 PK

  • Mfr # 68666

  • Zoro # G202520877


product price:  $26.15
/pk 20, $1.31/ea

Key Features

Thread Size
1/4"-20
Material
Alloy Steel
Finish
Zinc Plated
Plow Bolt Type
Connector Bolt
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68666
Zoro #
G202520877
UPC #
738287686661
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4"

Details

Material
Alloy Steel
Finish
Zinc Plated
Plow Bolt Type
Connector Bolt
Thread Type
Coarse
Application
Strong Right Angle Joints
Item
Connector Bolt

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.