
Connector Bolt, 2-1/2" L, Steel, Zinc Plated, 2 PK
Mfr # 39524
Zoro # G902518556
product price: $15.75
/pk 2, $7.88/eaKey Features
Fastener Length
2-1/2"
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Connector Bolt
Style
Quick Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39524
Zoro #
G902518556
UPC #
738287395242
Country of Origin
United States
Dimensions
Fastener Length
2-1/2"
Details
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Connector Bolt
Item
Connector Bolt
Style
Quick Joint
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.