Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Bolt, 3" L, Steel, Zinc Plated, 2 PK

  • Mfr # 39527

  • Zoro # G702518510


product price: $21.99
/pk 2, $11.00/ea

Key Features

Fastener Length
3"
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Connector Bolt
Style
Quick Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39527
Zoro #
G702518510
UPC #
738287395273
Country of Origin
United States

Dimensions

Fastener Length
3"

Details

Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Connector Bolt
Item
Connector Bolt
Style
Quick Joint

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.