
Connector Bolt, M10-1.00, 20 mm L, Alloy Steel, Zinc Plated, 20 PK
Mfr # 68665
Zoro # G002520848
product price:Â $21.45
/pk 20, $1.07/eaKey Features
System of Measurement
Metric
Thread Size
M10-1.00
Fastener Length
20 mm
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68665
Zoro #
G002520848
UPC #
738287686654
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.00
Fastener Length
20 mm
Details
System of Measurement
Metric
Material
Alloy Steel
Finish
Zinc Plated
Plow Bolt Type
Connector Bolt
Thread Type
Coarse
Application
Strong Right Angle Joints
Item
Connector Bolt
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.