Shop MIDWEST FASTENER
See all product information
Create Account
Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 100 PK
- Mfr # 06860
- Zoro # G202526497
product price:Â
$
8.15
/pk of 100, $0.08/ea
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
15 mm
Minimum Thickness
2.10 mm
Standards
DIN 127
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06860
- Zoro #
- G202526497
- UPC #
- 738287068603
- Country of Origin
- China
Dimensions
- For Screw Size
- 8 mm
- Outside Diameter
- 15 mm
- Minimum Thickness
- 2.10 mm
- Inside Diameter
- 8 mm
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 127
- System of Measurement
- Metric
- Material Grade/Class
- Class 8
- Application
- Nuts and Bolts
- Style
- Medium Split
- Specifications
- DIN 127
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.