
Cotter Pin, 1/4 in Dia, 1-1/2 in L, Steel
Mfr # 930282
Zoro # G302520005
product price: $3.65
/pk 10, $0.37/eaSold in multiples of 2 for $7.30
Key Features
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930282
Zoro #
G302520005
UPC #
719199302825
Country of Origin
India
Dimensions
Pin Diameter
1/4 in
Shank Length
1-1/2 in
Diameter
1/4"
Length 1
1-1/2"
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Style
Extended Prong
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.