
CAD Drawings
Download CAD Files
Cotter Pin, 1/8 in Dia, 1-1/2 in L, Stainless Steel
Mfr # 74851
Zoro # G502520270
CAD Available
product price:Â $7.39
/pk 12, $0.62/ea
Sold in multiples of 2 for $14.78
Key Features
CAD Drawing
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
1-1/2 in
Material
Stainless Steel
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74851
Zoro #
G502520270
UPC #
738287748512
Country of Origin
India
Dimensions
Pin Diameter
1/8 in
Shank Length
1-1/2 in
Length
1/2 in
Details
CAD Available
Yes
Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Pin Type
Extended Prong
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.