Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, 2 mm Dia, 22 mm L, Steel

  • Mfr # 72948

  • Zoro # G902520801


product price: $14.85
/pk 40, $0.37/ea

Key Features

Pin Item
Cotter Pin
System of Measurement
Metric
Pin Diameter
2 mm
Shank Length
22 mm
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72948
Zoro #
G902520801
UPC #
738287729481
Country of Origin
China

Dimensions

Pin Diameter
2 mm
Shank Length
22 mm
Pin Dia.
2 mm
Fastener Length
22 mm
Diameter
2mm
Length 1
22mm

Details

Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc plated
Type
Cotter Pin
Style
Extended Prong

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.