Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, 2 mm Dia, 32 mm L, Steel

  • Mfr # 32203

  • Zoro # G802514573


product price: $7.95
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.90

Key Features

System of Measurement
Metric
Pin Diameter
3 mm
Material
Steel
Finish
Zinc Plated
Diameter
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32203
Zoro #
G802514573
UPC #
738287322033
Country of Origin
China

Dimensions

Pin Diameter
3 mm
Shank Length
33 mm
Diameter
2mm
Length 1
32mm

Details

Item
Cotter Pin
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Style
Extended Prong

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.