
Cotter Pin, 3/16 in Dia, 1-1/2 in L, Stainless Steel
Mfr # 74857
Zoro # G902520498
product price: $10.89
/pk 10, $1.09/eaKey Features
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1-1/2 in
Material
Stainless Steel
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74857
Zoro #
G902520498
UPC #
738287748574
Country of Origin
India
Dimensions
Pin Diameter
3/16 in
Shank Length
1-1/2 in
Length
1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Pin Type
Extended Prong
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.