
Cotter Pin, 3/16 in Dia, 1-3/4 in L, Steel
Mfr # 62116
Zoro # G202523069
product price: $9.49
/pk 20, $0.47/eaKey Features
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1-3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62116
Zoro #
G202523069
UPC #
738287621167
Country of Origin
India
Dimensions
Pin Diameter
3/16 in
Shank Length
1-3/4 in
Diameter
3/16"
Length 1
1-3/4"
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Style
Extended Prong
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.