Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, 5 mm Dia, 50 mm L, Steel

  • Mfr # 32228

  • Zoro # G602514575


product price: $7.15
/pk 12, $0.60/ea
Sold in multiples of 2 for $14.30

Key Features

System of Measurement
Metric
Pin Diameter
6 mm
Shank Length
51 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32228
Zoro #
G602514575
UPC #
738287322286
Country of Origin
China

Dimensions

Pin Diameter
6 mm
Shank Length
51 mm
Diameter
5mm
Length 1
50mm

Details

Item
Cotter Pin
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Style
Extended Prong

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.