Cotter Pin, 5/32 in Dia, 1-3/4 in L, Stainless Steel

  • Mfr # 74824

  • Zoro # G502520614


product price: $10.59
/pk 12, $0.88/ea

Key Features

System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
1-3/4 in
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74824
Zoro #
G502520614
UPC #
738287748246
Country of Origin
India

Dimensions

Pin Diameter
5/32 in
Shank Length
1-3/4 in
Length 1
1-3/4"
Diameter
5/32"

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Style
Extended Prong
Hardness
18-8

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.