
Cotterless Hitch Pin, 1/2 in Dia, 2-1/2 in Usable Lg, Steel, 3 PK
Mfr # 930165
Zoro # G202529047
product price: $13.95
/pk 3, $4.65/eaKey Features
Pin Type
Cotterless
System of Measurement
Inch
Usable Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930165
Zoro #
G202529047
UPC #
719199301651
Country of Origin
India
Dimensions
Pin Diameter
1/2 in
Usable Length
2-1/2 in
Shank Length
2-1/2 in
Details
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Style
Self-Locking - Cotterless
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.