
Cotterless Hitch Pin, 1/4 in Dia, 1-3/4 in Usable Lg, Steel, 4 PK
Mfr # 67122
Zoro # G002528431
product price:Â $7.15
/pk 4, $1.79/ea
Sold in multiples of 2 for $14.30
Key Features
Pin Type
Cotterless
System of Measurement
Inch
Usable Length
1-3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67122
Zoro #
G002528431
UPC #
738287671223
Country of Origin
India
Dimensions
Pin Diameter
1/4 in
Usable Length
1-3/4 in
Shank Length
1-3/4 in
Details
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Application
Temporary|Quick|Disconnect Operations
Style
Self-Locking - Cotterless
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.