
Coupling Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 1-3/4 in Lg, 25 PK
Mfr # 51999
Zoro # G102515492
product price: $49.99
/pk 25, $2.00/eaKey Features
Material
Steel
Finish
Hot Dipped Galvanized
Overall Length
1-3/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51999
Zoro #
G102515492
UPC #
738287519990
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Overall Length
1-3/4 in
Details
Item
Coupling Nut
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Direction
Right Hand
Driver Type
7/8" Wrench
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.