Coupling Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 1-3/4 in Lg, 10 PK
- Mfr # 55044
- Zoro # G502522373
product price:Â
$
33.95
/pk of 10, $3.40/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
1-3/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55044
- Zoro #
- G502522373
- UPC #
- 738287550443
- Country of Origin
- China
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Driver Type
- 5/8" Wrench
Dimensions
- Thread Size
- 1/2"-20
- Overall Length
- 1-3/4 in
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.