Zoro Homepage

Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive

  • Mfr # M08163

  • Zoro # G707458712


product price: $12.55
/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08163
Zoro #
G707458712
UPC #
738287081633
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch

Description

MIDWEST FASTENER Deck Screw, Thread Size 108, Thread Type Coarse, 312 in L, Head Type Bugle, Drive Type Phillips, Drive Size 3, Steel, Dacrotized, Applicable Materials Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.